Zoro Homepage

Router Bit Set, Straight, 3 Pc

  • Mfr # 16Y597

  • Zoro # G4923642


product price: $33.15
/ea

Key Features

Application
For General Purpose Stock Removal
Material
Carbide Tipped
Number of Pieces
3
Measurement System
Fractional Inch
Includes
1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586) And Wood Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y597
Zoro #
G4923642
UPC #
190735393154
Country of Origin
China

Details

Item
Router Bit Set
Application
For General Purpose Stock Removal
Material
Carbide Tipped
Number of Pieces
3
Measurement System
Fractional Inch
Includes
1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586) And Wood Case
Material - Machining
Carbide Tipped
Primary Material Application
Wood
Drilling Tool Configuration
Set
Profile Bit Shape Included
Straight
End Mill Application
Roughing/Finishing
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 3, Fractional Inch, Straight, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.