Zoro Homepage

Router Bit Set, Super Delux, 1/2S, 30 Pc

  • Mfr # 16Y605

  • Zoro # G4923974


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Application
For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design
Material
Carbide Tipped
Number of Pieces
30
Measurement System
Fractional Inch
Includes
1/4 in, 3/8 in, 1/2 in, 3/4 in Straight, 1/2 in Hinge, 1/2 in Panel Pilot, 1/2 in 3/4 in Dovetail, 1/2 in V-Groove, 3/8 in Keyhole, 45 Degrees Chamfer(16Y609), T1/4 in Rabbeting, 1/2 in Flush Trim (16Y579), 1/2 in, 5/8 in Core Box, R5/32 in,1/4 in Roman Ogee, R3/16 in Ogee, R3/16 in Ogee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16Y605
Zoro #
G4923974
UPC #
190735393222
Country of Origin
China

Details

Item
Router Bit Set
Application
For All Types Of Routing Applications, Trimming, Decorative Edging, Stock Removal, Grooving And Specialty Design
Material
Carbide Tipped
Number of Pieces
30
Measurement System
Fractional Inch
Includes
1/4 in, 3/8 in, 1/2 in, 3/4 in Straight, 1/2 in Hinge, 1/2 in Panel Pilot, 1/2 in 3/4 in Dovetail, 1/2 in V-Groove, 3/8 in Keyhole, 45 Degrees Chamfer(16Y609), T1/4 in Rabbeting, 1/2 in Flush Trim (16Y579), 1/2 in, 5/8 in Core Box, R5/32 in,1/4 in Roman Ogee, R3/16 in Ogee, R3/16 in Ogee
End Mill Application
Roughing/Finishing
Material - Machining
Carbide Tipped
Primary Material Application
Wood
Profile Bit Shape Included
Chamfer, Classical, Core Box, Cove, Dovetail, Keyhole, Mortising, Ogee, Ovolo, Panel, Rabbeting, Roman Ogee, Roundover, Straight
Drilling Tool Configuration
Set
Primary Material Application ISO Code
O

Description

Router Bit Set, Carbide Tipped, Number of Pieces 30, Fractional Inch, Chamfer, Classical, Core Box, Cove, Dovetail, Keyhole, Mortising, Ogee, Ovolo, Panel, Rabbeting, Roman Ogee, Roundover, Straight, Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.