Shop ZORO SELECT
See all product information
Create Account
Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, Zinc Plated
- Mfr # U17420.050.1118
- Zoro # G4981146
product price:Â
$
7.15
/ea
Key Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/2"-13
Shank Length
11-3/16 in
Eye Inside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U17420.050.1118
- Zoro #
- G4981146
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Routing Eye Bolt
- Shoulder Style
- Without Shoulder
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Application
- Routing
- Eyebolt Type
- Turned Wire
- Type
- Routing Eye Bolt
- Includes Nut
- Nut Included
- Globally Sourced
- Globally Sourced
- Eye Closure
- Bent
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Includes
- One Hex Nut
- Drive Type
- No Drive
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Shank Length
- 11-3/16 in
- Eye Inside Diameter
- 5/8 in
- Overall Length
- 12-13/16 in
- Thread Length
- 2-1/2"
- Screw Size
- 1/2 in
- Shank Diameter
- 1/2 in
- Eye Outside Diameter
- 1 33/64 in
- Dia./Thread Size
- 1/2"-13
- Eye Outside Dia.
- 1 33/64 in
- Shank Dia.
- 1/2 in
- Eye Inside Dia.
- 5/8 in
- Wire Rope Length
- 12 13/16 in
- Length
- 12 13/16 in
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Thread Length 2 1/2 in, Shank Dia. 1/2 in, Shank Length 11 3/16 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 33/64 in, Overall Length 12 13/16 in, Working Load Limit Not Applicable, Includes One Hex Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.