Routing Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.050.0200
Zoro # G4978793
product price:Â $27.39
/pk 10, $2.74/eaKey Features
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
2 in
Eye Inside Diameter
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U17420.050.0200
Zoro #
G4978793
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-13
Shank Length
2 in
Eye Inside Diameter
1 in
Overall Length
4 in
Thread Length
1-1/2"
Screw Size
1/2 in
Eye Outside Diameter
1 7/8 in
Shank Diameter
1/2 in
Eye Outside Dia.
1 7/8 in
Dia./Thread Size
1/2"-13
Eye Inside Dia.
1 in
Shank Dia.
1/2 in
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc-Plated, Thread Size 1/2 In.-13, Thread Length 1 1/2 in, Shank Dia. 1/2 in, Shank Length 2 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 7/8 in, Overall Length 4 in, Includes One Hex Nut, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.