Routing Eye Bolt Without Shoulder, 3/8"-16, 2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.037.0200
Zoro # G4981085
CAD Available
product price:Â $12.79
/pk 10, $1.28/eaKey Features
CAD Drawing
Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
2 in
Eye Inside Diameter
3/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U17420.037.0200
Zoro #
G4981085
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Shank Length
2 in
Eye Inside Diameter
3/4 in
Overall Length
3-1/2 in
Thread Length
1-1/4"
Screw Size
3/8 in
Shank Diameter
3/8 in
Eye Outside Diameter
1 13/32 in
Eye Outside Dia.
1 13/32 in
Dia./Thread Size
3/8"-16
Eye Inside Dia.
3/4 in
Shank Dia.
3/8 in
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 1 1/4 in, Shank Dia. 3/8 in, Shank Length 2 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 13/32 in, Overall Length 3 1/2 in, Includes One Hex Nut, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.