RTV Silicone Sealant, Blue, 8 oz, Spray Bottle, Oil Resistant, 6 PK

  • Mfr # 40JM28

  • Zoro # G3235729


product price:  $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Application
Axel Covers, Oil Pans, Timing Chain Covers, Valve Covers, Water Pumps
Color
Blue
Size
8 oz
Substrates
Metal, Plastic, Various Gasket Materials
Temp. Range
-60 to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40JM28
Zoro #
G3235729
UPC #
190735551363
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
Axel Covers, Oil Pans, Timing Chain Covers, Valve Covers, Water Pumps
Color
Blue
Substrates
Metal, Plastic, Various Gasket Materials
Temp. Range
-60 to 450 Degrees F
For Use On
Bonding, Waterproofing, and Insulating Most Material
Sealant Base
Silicone
Item
RTV Silicone Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
5 min
Specific Gravity
1.007
Flash Point
212 Degrees F
Characteristics
Low Volatile Formula, Oxygen Sensor Safe
Container Type
Spray Bottle
Includes
Nozzle
Chemical Base
RTV Silicone
Cure Type
Room Temperature
Features
Low Odor, Non-Corrosive
Full Cure Time
1 day
Sealant Type
Gasket Maker
Product Form
Paste
Storage Requirements
Darkness
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Working Time
5 min
For Material Type
Metal, Plastic
Resistance Properties
Oil Resistant
For Fluid Type
Oil, Water
Specific Sealing Application
Manifold End Seals, Oil Pans, Thermostat Housing, Timing Covers, Valve Covers, Water Pumps

Description

Formerly Imperial Supplies.


RTV Silicone Sealant, Color Blue, Container Size 8 oz, Container Type Spray Bottle, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -60 Degrees F, Working Time 5 min, Product Form Paste, For Fluid Type Oil, Water, For Material Type Metal, Plastic, Resistance Properties Oil Resistant, Chemical Base RTV Silicone, Features Low Odor, Non-Corrosive, Flash Point 212 Degrees F, Includes Nozzle, Package Quantity 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.