Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Butyl, 1/16"Thick, 12"x12", 60A

  • Mfr # BULK-RS-BTL60-22

  • Zoro # G8648132


product price: $13.75
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-22
Zoro #
G8648132
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
1 ft
Thickness
1/16"
Length
12"
Width
12"
Overall Thickness
0.0625 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Material
Butyl
Type
Commercial Grade
Application
Air Tight
Color
Black
Max. Temp. (F)
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-40 Degrees F
Thickness Tolerance
+/-0.011 in
Tensile Strength
1,200 psi
Tear Strength
25 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Weather Resistance
Good
Compression Set
50 %
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Abrasion Resistance
Fair
Shape
Sheet
Adhesive Type
Acrylic
Chemical Resistance
Excellent
Texture
Smooth
Oil Resistance
Poor

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.