Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber, Butyl, 1/16"Thick, 24"x12", 60A

  • Mfr # BULK-RS-BTL60-25

  • Zoro # G7167054


product price: $27.65
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BTL60-25
Zoro #
G7167054
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
2 ft
Width
12"
Length
24"
Thickness
1/16"
Overall Length
24 in
Overall Thickness
0.0625 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Water Resistant; Weather Resistant
Rubber Material
Butyl
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
300 %
Finish
Smooth
Standards
ASTM D2000 M1AA 607
Grade
Standard
Application
Air Tight
Color
Black
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Material
Butyl
Chemical Resistance
Excellent
Tensile Strength
1,200 psi
Thickness Tolerance
+/-0.011 in
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Abrasion Resistance
Fair
Adhesive Type
Acrylic
Oil Resistance
Poor
Weather Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Compression Set
50 %
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Shape
Sheet
Tear Strength
25 N/mm

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.