Zoro Homepage

Rubber Cord, 10 ft Overall L, Blue

  • Mfr # MDCSSI-1/4-10

  • Zoro # G014761888


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Chemical Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCSSI-1/4-10
Zoro #
G014761888
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Diameter
1/4 in

Details

Item
Silicone Metal Round Cord
Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Chemical Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Poor
Oil Resistance
Fair
Minimum Temperature
-50 Degrees F
Shape
Round
Cross Section Actual
0.25 in
Grade
Commercial Grade
Maximum Temperature
350 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.