Rubber Cord, 10 ft Overall L, Blue
Mfr # MDCSSI-5/16-10
Zoro # G814761866
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDCSSI-5/16-10
Zoro #
G814761866
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5/16 in
Overall Length
10 ft
Details
Item
Silicone Metal Round Cord
Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Good
Abrasion Resistance
Poor
Weather Resistance
Excellent
Grade
Commercial Grade
Shape
Round
Cross Section Actual
0.313 in
Maximum Temperature
350 Degrees F
Minimum Temperature
-50 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.