Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, 10 ft Overall L, Red

  • Mfr # CSSIL-5/8-10

  • Zoro # G914761186


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSSIL-5/8-10
Zoro #
G914761186
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/8 in
Overall Length
10 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Standards
ASTM D2000
Oil Resistance
Fair
Minimum Temperature
-150 Degrees F
Shape
Round
Maximum Temperature
500 Degrees F
Abrasion Resistance
Poor
Chemical Resistance
Good
Water Resistance
Good
Weather Resistance
Excellent
Cross Section Actual
0.313 in
Grade
Commercial Grade

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.