Zoro Homepage

Rubber Cord, 10 ft Overall L, Red

  • Mfr # SCSSIL-3/8-10

  • Zoro # G414761556


product price: $40.59
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Overall Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSSIL-3/8-10
Zoro #
G414761556
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Diameter
3/8 in

Details

Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Abrasion Resistance
Poor
Oil Resistance
Fair
Chemical Resistance
Good
Minimum Temperature
-150 Degrees F
Shape
Square
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Water Resistance
Good
Grade
Commercial Grade
Cross Section Actual
0.375 in

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.