Zoro Homepage

Rubber Cord, 100 ft Overall L, Black

  • Mfr # CSBUNA-7/64-100

  • Zoro # G514761951


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Overall Diameter
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUNA-7/64-100
Zoro #
G514761951
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
7/64 in
Overall Length
100 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Weather Resistance
Fair
Shape
Round
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Grade
Commercial Grade
Cross Section Actual
0.438 in
Maximum Temperature
250 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.