Zoro Homepage

Rubber Cord, 100 ft Overall L, Black

  • Mfr # CSEPDM-3/8-100

  • Zoro # G314761939


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSEPDM-3/8-100
Zoro #
G314761939
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in
Overall Length
100 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Standards
ASTM D2000
Shape
Round
Water Resistance
Excellent
Minimum Temperature
-65 Degrees F
Abrasion Resistance
Good
Oil Resistance
Poor
Weather Resistance
Excellent
Maximum Temperature
300 Degrees F
Chemical Resistance
Good
Cross Section Actual
0.375 in
Grade
Commercial Grade

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.