Rubber Cord, 100 ft Overall L, Black
Mfr # CSVIT-4.0-100
Zoro # G114761047
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Color
Black
Durometer
75A
Tensile Strength
2,200 psi
Chemical Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSVIT-4.0-100
Zoro #
G114761047
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Overall Diameter
5/32 in
Details
Item
Viton Round Cord
Material
Viton(R)
Color
Black
Durometer
75A
Tensile Strength
2,200 psi
Chemical Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Excellent
Water Resistance
Good
Shape
Round
Maximum Temperature
400 Degrees F
Cross Section Actual
4 mm
Minimum Temperature
-15 Degrees F
Grade
Commercial Grade
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.