Zoro Homepage

Rubber Cord, 100 ft Overall L, Black

  • Mfr # SCSBUNA-5/16-100

  • Zoro # G614761813


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Weather Resistance
Fair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSBUNA-5/16-100
Zoro #
G614761813
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Length
100 ft

Details

Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Weather Resistance
Fair
Shape
Square
Water Resistance
Good
Chemical Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Cross Section Actual
0.313 in
Minimum Temperature
-40 Degrees F
Grade
Commercial Grade
Maximum Temperature
250 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.