Zoro Homepage

Rubber Cord, 100 ft Overall L, Blue

  • Mfr # MDCSSI-3/8-100

  • Zoro # G214761893


product price: $8,799.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Weather Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCSSI-3/8-100
Zoro #
G214761893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
3/8 in

Details

Item
Silicone Metal Round Cord
Material
Metal, Silicone
Color
Blue
Durometer
70A
Tensile Strength
725 psi
Weather Resistance
Excellent
Abrasion Resistance
Poor
Water Resistance
Good
Chemical Resistance
Good
Oil Resistance
Fair
Minimum Temperature
-50 Degrees F
Cross Section Actual
0.375 in
Shape
Round
Grade
Commercial Grade
Maximum Temperature
350 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.