Rubber Cord, 100 ft Overall L, Red
Mfr # SCSSIL-13/64-100
Zoro # G514761753
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Oil Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSSIL-13/64-100
Zoro #
G514761753
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Overall Diameter
13/64 in
Details
Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Oil Resistance
Fair
Weather Resistance
Excellent
Shape
Round
Water Resistance
Good
Abrasion Resistance
Poor
Chemical Resistance
Good
Grade
Commercial Grade
Maximum Temperature
500 Degrees F
Cross Section Actual
0.203 in
Minimum Temperature
-150 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.