Zoro Homepage

Rubber Cord, 25 ft Overall L, Black

  • Mfr # CSNEO-1/4-25

  • Zoro # G714761966


product price: $12.69
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSNEO-1/4-25
Zoro #
G714761966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Diameter
1/4 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Standards
ASTM D2000
Oil Resistance
Good
Minimum Temperature
-40 Degrees F
Weather Resistance
Excellent
Maximum Temperature
250 Degrees F
Shape
Round
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Cross Section Actual
0.25 in
Grade
Commercial Grade

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.