Zoro Homepage

Rubber Cord, 25 ft Overall L, Black

  • Mfr # CSVIT-3/8-25

  • Zoro # G714760945


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(R)
Color
Black
Durometer
75A
Tensile Strength
2,200 psi
Weather Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSVIT-3/8-25
Zoro #
G714760945
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in
Overall Length
25 ft

Details

Item
Viton Round Cord
Material
Viton(R)
Color
Black
Durometer
75A
Tensile Strength
2,200 psi
Weather Resistance
Excellent
Water Resistance
Good
Shape
Round
Abrasion Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Excellent
Grade
Commercial Grade
Cross Section Actual
0.375 in
Minimum Temperature
-15 Degrees F
Maximum Temperature
400 Degrees F

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.