Rubber Cord, 25 ft Overall L, Black
Mfr # CSVIT-5/16-25
Zoro # G914761407
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Color
Black
Durometer
75A
Tensile Strength
2,200 psi
Oil Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSVIT-5/16-25
Zoro #
G914761407
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5/16 in
Overall Length
25 ft
Details
Item
Viton Round Cord
Material
Viton(R)
Color
Black
Durometer
75A
Tensile Strength
2,200 psi
Oil Resistance
Excellent
Shape
Round
Chemical Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Excellent
Grade
Commercial Grade
Minimum Temperature
-15 Degrees F
Cross Section Actual
0.313 in
Maximum Temperature
400 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.