Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, 25 ft Overall L, Red

  • Mfr # SCSSIL-3/8-25

  • Zoro # G114761641


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Minimum Temperature
-150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSSIL-3/8-25
Zoro #
G114761641
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Diameter
3/8 in

Details

Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Minimum Temperature
-150 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Poor
Shape
Square
Water Resistance
Good
Chemical Resistance
Good
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Cross Section Actual
0.375 in
Grade
Commercial Grade

Description

Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.