Rubber Cord, 50 ft Overall L, Black
Mfr # CSBUNA-5/16-50
Zoro # G814761521
product price: $65.29
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Weather Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSBUNA-5/16-50
Zoro #
G814761521
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
5/16 in
Overall Length
50 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
1,450 psi
Weather Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Abrasion Resistance
Good
Shape
Round
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Grade
Commercial Grade
Cross Section Actual
0.313 in
Minimum Temperature
-40 Degrees F
Description
Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.