Rubber Cord, Buna, 10.0mm Dia, 100 Ft
Mfr # ZUSA-RC-243
Zoro # G7008696
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-243
Zoro #
G7008696
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Diameter
10 mm
Overall Diameter
25/64 in
Overall Length
100 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Round
Temperature Range (F)
0 Degrees to 210 Degrees F
Standards
ASTM D2000
Tolerance
+/-.31mm RMA High Precision
Resistant To
Oil, Water
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Shape
Round
Maximum Temperature
210 Degrees F
Water Resistance
Good
Cross Section Actual
10 mm
Oil Resistance
Excellent
Grade
Standard
Chemical Resistance
Fair
Description
Buna-N Round Cord, Cross Section Actual 10 mm, Overall Diameter 25/64 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.