Zoro Homepage

Rubber Cord, Buna, 1/16 In Dia, 50Ft.

  • Mfr # ZUSA-RC-888

  • Zoro # G1864530


product price: $10.09
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
0 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-888
Zoro #
G1864530
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/16 in
Length
50 ft
Overall Length
50 ft
Overall Diameter
1/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
0 Degrees to 210 Degrees F
Tolerance
+/-.005" RMA High Precision
Resistant To
Oil, Water
Type
Round
Standards
ASTM D2000
Chemical Resistance
Fair
Cross Section Actual
0.07 in
Abrasion Resistance
Good
Oil Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Minimum Temperature
0 Degrees F
Cross Section Fractional
1/16 in
Shape
Round
Grade
Standard
Water Resistance
Good

Description

Buna-N Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.