Rubber Cord, Buna, 11mm Dia, 25 Ft
Mfr # ZUSA-RC-1771
Zoro # G7000585
product price: $60.59
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1771
Zoro #
G7000585
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Diameter
11 mm
Overall Diameter
7/16 in
Overall Length
25 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Round
Temperature Range (F)
0 Degrees to 210 Degrees F
Tolerance
+/-.31mm RMA High Precision
Standards
ASTM D2000
Resistant To
Oil, Water
Water Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Shape
Round
Cross Section Actual
11 mm
Minimum Temperature
0 Degrees F
Grade
Standard
Weather Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Excellent
Description
Buna-N Round Cord, Cross Section Actual 11 mm, Overall Diameter 7/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.