Zoro Homepage

Rubber Cord, Buna, 1/2 In, 50 Ft.

  • Mfr # ZUSA-RC-599

  • Zoro # G6874095


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Resistant To
Oil, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-599
Zoro #
G6874095
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Length
50 ft
Overall Diameter
1/2 in
Overall Length
50 ft

Details

Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Resistant To
Oil, Water
Type
Square
Temperature Range (F)
0 Degrees to 210 Degrees F
Tolerance
+/-.031" RMA High Precision
Oil Resistance
Excellent
Water Resistance
Good
Abrasion Resistance
Good
Cross Section Fractional
1/2 in
Grade
Standard
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Cross Section Actual
0.5 in
Weather Resistance
Fair
Shape
Square

Description

Buna-N Square Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.