Rubber Cord, Buna, 1/4 In, 50 Ft.
Mfr # ZUSA-RC-597
Zoro # G6525732
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Resistant To
Oil, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-597
Zoro #
G6525732
UPC #
-
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
50 ft
Overall Diameter
1/4 in
Overall Length
50 ft
Details
Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Resistant To
Oil, Water
Tolerance
+/-.016" RMA High Precision
Type
Square
Temperature Range (F)
0 Degrees to 210 Degrees F
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Cross Section Fractional
1/4 in
Shape
Square
Maximum Temperature
210 Degrees F
Cross Section Actual
0.264 in
Oil Resistance
Excellent
Grade
Standard
Description
Buna-N Square Cord, Cross Section Actual 0.264 in, Overall Diameter 1/4 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.