Zoro Homepage

Rubber Cord, Buna, 3/16 In Dia, 100Ft.

  • Mfr # ZUSA-RC-918

  • Zoro # G7124695


product price: $49.59
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-918
Zoro #
G7124695
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/16 in
Length
100 ft
Overall Length
100 ft
Overall Diameter
3/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.007" RMA High Precision
Resistant To
Oil, Water
Temperature Range (F)
0 Degrees to 210 Degrees F
Standards
ASTM D2000
Type
Round
Cross Section Actual
0.187 in
Chemical Resistance
Fair
Water Resistance
Good
Cross Section Fractional
3/16 in
Oil Resistance
Excellent
Weather Resistance
Fair
Abrasion Resistance
Good
Grade
Standard
Shape
Round
Minimum Temperature
0 Degrees F
Maximum Temperature
210 Degrees F

Description

Buna-N Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.