Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, Buna, 5/16 In, 100 Ft.

  • Mfr # ZUSA-RC-102

  • Zoro # G6607483


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.027" RMA High Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-102
Zoro #
G6607483
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
5/16 in
Overall Diameter
5/16 in
Overall Length
100 ft

Details

Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.027" RMA High Precision
Type
Square
Resistant To
Oil, Water
Temperature Range (F)
0 Degrees to 210 Degrees F
Oil Resistance
Excellent
Weather Resistance
Fair
Grade
Standard
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Shape
Square
Cross Section Fractional
5/16 in
Minimum Temperature
0 Degrees F
Cross Section Actual
0.312 in
Maximum Temperature
210 Degrees F

Description

Buna-N Square Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.