Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, Buna, 7.5mm Dia, 100 Ft

  • Mfr # ZUSA-RC-203

  • Zoro # G7155215


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.18mm RMA High Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-203
Zoro #
G7155215
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
7.5 mm
Overall Length
100 ft
Overall Diameter
19/64 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.18mm RMA High Precision
Temperature Range (F)
0 Degrees to 210 Degrees F
Type
Round
Resistant To
Oil, Water
Standards
ASTM D2000
Weather Resistance
Fair
Grade
Standard
Oil Resistance
Excellent
Shape
Round
Cross Section Actual
7.5 mm
Water Resistance
Good
Maximum Temperature
210 Degrees F
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good

Description

Buna-N Round Cord, Cross Section Actual 7.5 mm, Overall Diameter 19/64 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.