Zoro Homepage

Rubber Cord, Buna, 8.0mm Dia, 50 Ft

  • Mfr # ZUSA-RC-1394

  • Zoro # G7124993


product price: $57.05
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
0 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1394
Zoro #
G7124993
UPC #
-
Country of Origin
China

Dimensions

Diameter
8 mm
Length
50 ft
Overall Diameter
5/16 in
Overall Length
50 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
0 Degrees to 210 Degrees F
Type
Round
Standards
ASTM D2000
Resistant To
Oil, Water
Tolerance
+/-.31mm RMA High Precision
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Cross Section Actual
8 mm
Grade
Standard
Chemical Resistance
Fair
Water Resistance
Good
Abrasion Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
210 Degrees F
Shape
Round

Description

Buna-N Round Cord, Cross Section Actual 8 mm, Overall Diameter 5/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.