Zoro Homepage

Rubber Cord, Buna, 8.5mm Dia, 100 Ft

  • Mfr # ZUSA-RC-205

  • Zoro # G6550354


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.31mm RMA High Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-205
Zoro #
G6550354
UPC #
-
Country of Origin
China

Dimensions

Diameter
8.5 mm
Length
100 ft
Overall Diameter
21/64 in
Overall Length
100 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Tolerance
+/-.31mm RMA High Precision
Temperature Range (F)
0 Degrees to 210 Degrees F
Standards
ASTM D2000
Resistant To
Oil, Water
Type
Round
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Water Resistance
Good
Maximum Temperature
210 Degrees F
Oil Resistance
Excellent
Shape
Round
Abrasion Resistance
Good
Chemical Resistance
Fair
Cross Section Actual
8.5 mm
Grade
Standard

Description

Buna-N Round Cord, Cross Section Actual 8.5 mm, Overall Diameter 21/64 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.