Zoro Homepage

Rubber Cord, EPDM, 1/16 In Dia, 50 Ft

  • Mfr # ZUSA-RC-698

  • Zoro # G9515143


product price: $11.89
/ea

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-698
Zoro #
G9515143
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Diameter
1/16 in
Overall Length
50 ft
Overall Diameter
1/16 in

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Standards
ASTM D2000
Temperature Range (F)
-65 Degrees to 300 Degrees F
Resistant To
Chemicals, Steam, Water, Weather
Type
Round
Tolerance
+/-.005" RMA High Precision
Cross Section Actual
0.07 in
Shape
Round
Minimum Temperature
-65 Degrees F
Abrasion Resistance
Good
Weather Resistance
Excellent
Grade
Standard
Maximum Temperature
300 Degrees F
Water Resistance
Excellent
Cross Section Fractional
1/16 in
Oil Resistance
Poor
Chemical Resistance
Good

Description

EPDM Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 50 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.