Zoro Homepage

Rubber Cord, EPDM, 3/16 In Dia, 50 Ft

  • Mfr # ZUSA-RC-704

  • Zoro # G7119296


product price: $27.49
/ea

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Resistant To
Chemicals, Steam, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-704
Zoro #
G7119296
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/16 in
Length
50 ft
Overall Diameter
3/16 in
Overall Length
50 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Resistant To
Chemicals, Steam, Water, Weather
Tolerance
+/-.007" RMA High Precision
Standards
ASTM D2000
Type
Round
Temperature Range (F)
-65 Degrees to 300 Degrees F
Cross Section Actual
0.187 in
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
-65 Degrees F
Water Resistance
Excellent
Cross Section Fractional
3/16 in
Shape
Round
Chemical Resistance
Good
Oil Resistance
Poor
Maximum Temperature
300 Degrees F
Weather Resistance
Excellent

Description

EPDM Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material EPDM, Durometer 70A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 50 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.