Zoro Homepage

Rubber Cord, EPDM, 7/16 In Dia, 100 Ft

  • Mfr # ZUSA-RC-717

  • Zoro # G7141057


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
75A
Tensile Strength
1,500 psi
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-717
Zoro #
G7141057
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
7/16 in
Length
100 ft
Overall Diameter
7/16 in
Overall Length
100 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
75A
Tensile Strength
1,500 psi
Type
Round
Standards
ASTM D2000
Resistant To
Chemicals, Steam, Water, Weather
Tolerance
+/-.010" RMA High Precision
Temperature Range (F)
-65 Degrees to 300 Degrees F
Weather Resistance
Excellent
Shape
Round
Cross Section Actual
0.437 in
Oil Resistance
Poor
Chemical Resistance
Good
Cross Section Fractional
7/16 in
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Water Resistance
Excellent

Description

EPDM Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Black, Material EPDM, Durometer 75A, Standard, Maximum Temperature 300 Degrees F, Minimum Temperature -65 Degrees F, Overall Length 100 ft, Tensile Strength 1,500 psi, Round, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent, Weather Resistance Excellent, Cross Section Fractional 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.