Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, FDA Buna, 3/16 In Dia, 50 Ft.

  • Mfr # ZUSA-RC-1748

  • Zoro # G6876064


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Temperature Range (F)
-20 Degrees to 210 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1748
Zoro #
G6876064
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Diameter
3/16 in
Overall Diameter
3/16 in
Overall Length
50 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Temperature Range (F)
-20 Degrees to 210 Degrees F
Tolerance
+/-.014" RMA High Precision
Resistant To
Chemicals, Water, Weather
Standards
FDA 21 CFR 177.2600
Type
Round
Abrasion Resistance
Good
Weather Resistance
Fair
Shape
Round
Water Resistance
Good
Oil Resistance
Excellent
Cross Section Fractional
3/16 in
Cross Section Actual
0.187 in
Maximum Temperature
210 Degrees F
Grade
Food Grade
Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F

Description

Buna-N Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color White, Material Buna-N, Durometer 70A, Food Grade, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.