Rubber Cord, FDA Buna, 3/8 In Dia, 50 Ft.

  • Mfr # ZUSA-RC-1751

  • Zoro # G6422211


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Tolerance
+/-.016" RMA High Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1751
Zoro #
G6422211
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/8 in
Length
50 ft
Overall Diameter
3/8 in
Overall Length
50 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Tolerance
+/-.016" RMA High Precision
Resistant To
Chemicals, Water, Weather
Type
Round
Temperature Range (F)
-20 Degrees to 210 Degrees F
Standards
FDA 21 CFR 177.2600
Maximum Temperature
210 Degrees F
Minimum Temperature
-20 Degrees F
Cross Section Actual
0.375 in
Grade
Food Grade
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Shape
Round
Weather Resistance
Fair
Abrasion Resistance
Good
Cross Section Fractional
3/8 in

Description

Buna-N Round Cord, Cross Section Actual 0.375 in, Overall Diameter 3/8 in, Color White, Material Buna-N, Durometer 70A, Food Grade, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.