Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, FDA Buna, 5/16 In Dia, 25 Ft.

  • Mfr # ZUSA-RC-1780

  • Zoro # G6697311


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Resistant To
Chemicals, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1780
Zoro #
G6697311
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Diameter
5/16 in
Overall Length
25 ft
Overall Diameter
5/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Resistant To
Chemicals, Water, Weather
Type
Round
Standards
FDA 21 CFR 177.2600
Tolerance
+/-.016" RMA High Precision
Temperature Range (F)
-20 Degrees to 210 Degrees F
Weather Resistance
Fair
Cross Section Fractional
5/16 in
Chemical Resistance
Fair
Shape
Round
Grade
Food Grade
Cross Section Actual
0.312 in
Maximum Temperature
210 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Oil Resistance
Excellent

Description

Buna-N Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color White, Material Buna-N, Durometer 70A, Food Grade, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 25 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.