Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, FDA Buna, 7/16 In Dia, 25 Ft.

  • Mfr # ZUSA-RC-1782

  • Zoro # G7246461


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1782
Zoro #
G7246461
UPC #
-
Country of Origin
China

Dimensions

Diameter
7/16 in
Length
25 ft
Overall Length
25 ft
Overall Diameter
7/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Type
Round
Tolerance
+/-.020" RMA High Precision
Standards
FDA 21 CFR 177.2600
Temperature Range (F)
-20 Degrees to 210 Degrees F
Resistant To
Chemicals, Water, Weather
Abrasion Resistance
Good
Minimum Temperature
-20 Degrees F
Water Resistance
Good
Maximum Temperature
210 Degrees F
Weather Resistance
Fair
Cross Section Fractional
7/16 in
Shape
Round
Oil Resistance
Excellent
Chemical Resistance
Fair
Grade
Food Grade
Cross Section Actual
0.437 in

Description

Buna-N Round Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color White, Material Buna-N, Durometer 70A, Food Grade, Maximum Temperature 210 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 25 ft, Tensile Strength 1,160 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Standards FDA 21 CFR 177.2600, Cross Section Fractional 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.