Zoro Homepage

Rubber Cord, Neoprene, 1 In Dia, 100 Ft

  • Mfr # ZUSA-RC-1032

  • Zoro # G2124066


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Resistant To
Oil, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1032
Zoro #
G2124066
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
1 in
Overall Diameter
1 in
Overall Length
100 ft

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Resistant To
Oil, Water, Weather
Temperature Range (F)
-65 Degrees to 250 Degrees F
Type
Round
Tolerance
+/-.027" RMA High Precision
Standards
ASTM D2000
Grade
Standard
Abrasion Resistance
Good
Shape
Round
Cross Section Actual
1 in
Minimum Temperature
0 Degrees F
Weather Resistance
Excellent
Maximum Temperature
210 Degrees F
Water Resistance
Good
Cross Section Fractional
1 in
Chemical Resistance
Fair
Oil Resistance
Good

Description

Neoprene Round Cord, Cross Section Actual 1 in, Overall Diameter 1 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.