Zoro Homepage

Rubber Cord, Neoprene, 1/4 In Dia, 50 Ft

  • Mfr # ZUSA-RC-1024

  • Zoro # G7013921


product price: $33.15
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Standards
ASTM D2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1024
Zoro #
G7013921
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Diameter
1/4 in
Overall Length
50 ft
Overall Diameter
1/4 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Standards
ASTM D2000
Resistant To
Oil, Water, Weather
Temperature Range (F)
-65 Degrees to 250 Degrees F
Type
Round
Tolerance
+/-.010" RMA High Precision
Cross Section Fractional
1/4 in
Water Resistance
Good
Grade
Standard
Maximum Temperature
210 Degrees F
Shape
Round
Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Cross Section Actual
0.25 in
Oil Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good

Description

Neoprene Round Cord, Cross Section Actual 0.25 in, Overall Diameter 1/4 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.