Zoro Homepage

Rubber Cord, Silicone, 1/16 In Dia, 100 Ft

  • Mfr # ZUSA-RC-81

  • Zoro # G6999343


product price: $27.29
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-81
Zoro #
G6999343
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
1/16 in
Overall Diameter
1/16 in
Overall Length
100 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Temperature Range (F)
-80 Degrees to 450 Degrees F
Tolerance
+/-.005" RMA High Precision
Type
Round
Resistant To
Chemicals, High Temperature, Water, Weather
Standards
FDA 21 CFR 177.2600
Abrasion Resistance
Poor
Chemical Resistance
Good
Water Resistance
Good
Cross Section Actual
0.07 in
Minimum Temperature
-80 Degrees F
Cross Section Fractional
1/16 in
Maximum Temperature
450 Degrees F
Shape
Round
Oil Resistance
Fair
Grade
Food Grade
Weather Resistance
Excellent

Description

Silicone Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 100 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.