Zoro Homepage

Rubber Cord, Silicone, 1/2 In, 10 Ft.

  • Mfr # ZUSA-RC-1829

  • Zoro # G6967003


product price: $82.95
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Temperature Range (F)
-40 Degrees to 390 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1829
Zoro #
G6967003
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Diameter
1/2 in
Overall Length
10 ft
Overall Diameter
1/2 in

Details

Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Temperature Range (F)
-40 Degrees to 390 Degrees F
Type
Square
Tolerance
+/-.020" RMA High Precision
Resistant To
Chemicals, Water, Weather
Minimum Temperature
-40 Degrees F
Shape
Square
Abrasion Resistance
Poor
Grade
Standard
Cross Section Actual
0.5 in
Water Resistance
Good
Cross Section Fractional
1/2 in
Weather Resistance
Excellent
Chemical Resistance
Good
Oil Resistance
Fair
Maximum Temperature
390 Degrees F

Description

Silicone Square Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 10 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.