Zoro Homepage

Rubber Cord, Silicone, 1/2 In Dia, 100 Ft

  • Mfr # ZUSA-RC-319

  • Zoro # G7197985


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Temperature Range (F)
-80 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-319
Zoro #
G7197985
UPC #
-
Country of Origin
China

Dimensions

Length
100 ft
Diameter
1/2 in
Overall Length
100 ft
Overall Diameter
1/2 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Temperature Range (F)
-80 Degrees to 450 Degrees F
Standards
FDA 21 CFR 177.2600
Type
Round
Resistant To
Chemicals, High Temperature, Water, Weather
Tolerance
+/-.012" RMA High Precision
Weather Resistance
Excellent
Chemical Resistance
Good
Shape
Round
Maximum Temperature
450 Degrees F
Cross Section Actual
0.5 in
Minimum Temperature
-80 Degrees F
Water Resistance
Good
Oil Resistance
Fair
Grade
Food Grade
Abrasion Resistance
Poor
Cross Section Fractional
1/2 in

Description

Silicone Round Cord, Cross Section Actual 0.5 in, Overall Diameter 1/2 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 100 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.