Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, Silicone, 1/4 In Dia, 10 Ft

  • Mfr # ZUSA-RC-496

  • Zoro # G4336071


product price: $12.49
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Resistant To
Chemicals, High Temperature, Water, Weather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-496
Zoro #
G4336071
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
10 ft
Overall Diameter
1/4 in
Overall Length
10 ft

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Resistant To
Chemicals, High Temperature, Water, Weather
Tolerance
+/-.008" RMA High Precision
Standards
FDA 21 CFR 177.2600
Type
Round
Temperature Range (F)
-80 Degrees to 450 Degrees F
Maximum Temperature
450 Degrees F
Oil Resistance
Fair
Shape
Round
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Poor
Cross Section Actual
0.25 in
Cross Section Fractional
1/4 in
Chemical Resistance
Good
Water Resistance
Good

Description

Silicone Round Cord, Cross Section Actual 0.25 in, Overall Diameter 1/4 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.