Rubber Cord, Silicone, 3/16 In, 100 Ft.
Mfr # ZUSA-RC-1723
Zoro # G6613065
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1723
Zoro #
G6613065
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Diameter
3/16 in
Overall Length
100 ft
Overall Diameter
3/16 in
Details
Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Tolerance
+/-.010" RMA High Precision
Temperature Range (F)
-40 Degrees to 390 Degrees F
Resistant To
Chemicals, Water, Weather
Minimum Temperature
-40 Degrees F
Cross Section Fractional
3/16 in
Abrasion Resistance
Poor
Maximum Temperature
390 Degrees F
Shape
Square
Grade
Standard
Cross Section Actual
0.202 in
Oil Resistance
Fair
Water Resistance
Good
Chemical Resistance
Good
Weather Resistance
Excellent
Description
Silicone Square Cord, Cross Section Actual 0.202 in, Overall Diameter 3/16 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 100 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.