Zoro Homepage

Rubber Cord, Silicone, 3/32 In Dia, 25 Ft

  • Mfr # ZUSA-RC-1060

  • Zoro # G2308461


product price: $10.19
/ea

Key Features

Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Temperature Range (F)
-80 Degrees to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1060
Zoro #
G2308461
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/32 in
Length
25 ft
Overall Length
25 ft
Overall Diameter
3/32 in

Details

Item
Silicone Round Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
850 psi
Temperature Range (F)
-80 Degrees to 450 Degrees F
Resistant To
Chemicals, High Temperature, Water, Weather
Type
Round
Tolerance
+/-.005" RMA High Precision
Standards
FDA 21 CFR 177.2600
Water Resistance
Good
Chemical Resistance
Good
Cross Section Fractional
3/32 in
Grade
Food Grade
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Shape
Round
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent
Cross Section Actual
0.093 in
Oil Resistance
Fair

Description

Silicone Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Red, Material Silicone, Durometer 70A, Food Grade, Maximum Temperature 450 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 25 ft, Tensile Strength 850 psi, Round, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Standards FDA 21 CFR 177.2600, Cross Section Fractional 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.