Rubber Cord, Silicone, 3/4 In, 25 Ft.
Mfr # ZUSA-RC-1794
Zoro # G6391953
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-1794
Zoro #
G6391953
UPC #
-
Country of Origin
China
Dimensions
Diameter
3/4 in
Length
25 ft
Overall Length
25 ft
Overall Diameter
3/4 in
Details
Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Type
Square
Temperature Range (F)
-40 Degrees to 390 Degrees F
Resistant To
Chemicals, Water, Weather
Tolerance
+/-.020" RMA High Precision
Maximum Temperature
390 Degrees F
Cross Section Fractional
3/4 in
Abrasion Resistance
Poor
Chemical Resistance
Good
Shape
Square
Cross Section Actual
0.75 in
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Grade
Standard
Oil Resistance
Fair
Weather Resistance
Excellent
Description
Silicone Square Cord, Cross Section Actual 0.75 in, Overall Diameter 3/4 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 25 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.