Rubber Cord, Silicone, 7/16 In, 100 Ft.
Mfr # ZUSA-RC-1727
Zoro # G6664025
product price: $735.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Resistant To
Chemicals, Water, Weather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1727
Zoro #
G6664025
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Diameter
7/16 in
Overall Length
100 ft
Overall Diameter
7/16 in
Details
Item
Silicone Square Cord
Material
Silicone
Color
Red
Durometer
70A
Tensile Strength
870 psi
Resistant To
Chemicals, Water, Weather
Temperature Range (F)
-40 Degrees to 390 Degrees F
Type
Square
Tolerance
+/-.015" RMA High Precision
Shape
Square
Minimum Temperature
-40 Degrees F
Water Resistance
Good
Maximum Temperature
390 Degrees F
Abrasion Resistance
Poor
Weather Resistance
Excellent
Cross Section Fractional
7/16 in
Oil Resistance
Fair
Chemical Resistance
Good
Grade
Standard
Cross Section Actual
0.437 in
Description
Silicone Square Cord, Cross Section Actual 0.437 in, Overall Diameter 7/16 in, Color Red, Material Silicone, Durometer 70A, Standard, Maximum Temperature 390 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 100 ft, Tensile Strength 870 psi, Square, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.